Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Check Relief Valve, 3/4", 15 psi

  • Mfr # 0156734

  • Zoro # G2088718


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Watts
For Use With Mfr. Model Number
40XL-Z2
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Body Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0156734
Zoro #
G2088718
UPC #
-
Country of Origin
United States

Dimensions

Body Height
5 5/8 in
Thermostat Length
5 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Fits Brand
Watts
Item
Pressure Safety Relief Valve
For Use With Mfr. Model Number
40XL-Z2
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Temperature - Maximum
210 Degrees F
Operating Pressure - Maximum
15 psi
Preset Temperature
210 Degrees F
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Factory Set Pressure
150 psi
Operating Temperature - Minimum
-40 Degrees F
For Media
Water
Body Material
Bronze

Description

Pressure Safety Relief Valve, Thermostat Length 5 in, Body Height 5 5/8 in, Not Applicable BtuH, Factory Set Pressure 150 psi, Body Material Bronze, Spring Material Not Applicable, Standards Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.