
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0382008
Zoro #
G2088788
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5 5/8 in
Overall Length
3 in
Inlet Connection Size
3/4 in
Outlet Connection Size
1 in
Details
Fits Brand
Watts
Application
Hot Water Space Heating Boiler
Item
Pressure Relief Valve
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Body Material
Iron
Outlet Connection Type
NPTF
Factory Set Pressure
30 psi
ASME Section Code
Section XIII
Outlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
75 psi
Operating Pressure - Minimum
30 psi
Inlet Connection Type
NPTF
Inlet Connection Gender
Female
For Media
Water
BtuH
925,000 BtuH
Operating Temperature - Minimum
-40 Degrees F
Description
Pressure Relief Valve, Body Material Iron, Factory Set Pressure 30 psi, 925,000 BtuH BtuH, Overall Height 5 5/8 in, Application Hot Water Space Heating Boiler, Overall Length 3 in, Test Lever Not Applicable, Standards ASME Code HV
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.