This item is Discontinued.

Watts Backflow Check Valve, 1", 2610000 Btu 0121456

Backflow Check Valve, 1", 2610000 Btu (Discontinued)

  • Mfr # 0121456
  • Zoro # G2088340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0121456
Zoro #
G2088340
UPC #
98268585353
Country of Origin
United States

Dimensions

Outlet Connection Size
1 in
Body Height
5 3/4 in
Thermostat Length
6 in
Inlet Connection Size
1 in

Details

Fits Brand
Watts
Application
Water Heaters, Hot Water Supply Tanks
Item
Pressure Safety Relief Valve
For Use With Mfr. Model Number
LF140X-6-SS
Standards
ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NSF Certified to NSF/ANSI/CAN 372
Factory Set Pressure
125 psi
Preset Temperature
210 Degrees F
Operating Pressure - Minimum
75 psi
Inlet Connection Type
NPTF
BtuH
2,610,000 BtuH
ASME Section Code
Section XIII
Outlet Connection Type
NPTF
Operating Temperature - Maximum
210 Degrees F
Operating Pressure - Maximum
150 psi
Body Material
Copper Silicon Alloy
For Media
Water
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Gender
Female
Outlet Connection Gender
Female

Description

Pressure Safety Relief Valve, Thermostat Length 6 in, Body Height 5 3/4 in, 2,610,000 BtuH BtuH, Factory Set Pressure 125 psi, Body Material Copper Silicon Alloy, Spring Material Not Applicable, Standards ANSI Z21.22/CSA 4.4, ASME Code HV, CSA, NSF Certified to NSF/ANSI/CAN 372

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.