This item is Discontinued.

Watts Backflow Check Valve, 139000 Btu, 3/4x1" 0382024

Backflow Check Valve, 139000 Btu, 3/4x1" (Discontinued)

  • Mfr # 0382024
  • Zoro # G2088742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0382024
Zoro #
G2088742
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
1 in
Overall Length
3 in
Inlet Connection Size
3/4 in
Overall Height
5 5/8 in

Details

Fits Brand
Watts
Application
Hot Water Space Heating Boiler
Item
Pressure Relief Valve
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Inlet Connection Gender
Female
Operating Temperature - Maximum
250 Degrees F
Factory Set Pressure
40 psi
Outlet Connection Type
NPTF
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Type
NPTF
BtuH
1,139,000 BtuH
For Media
Water
ASME Section Code
Section XIII
Operating Pressure - Maximum
75 psi
Body Material
Iron
Operating Pressure - Minimum
30 psi
Outlet Connection Gender
Female

Description

Pressure Relief Valve, Body Material Iron, Factory Set Pressure 40 psi, 1,139,000 BtuH BtuH, Overall Height 5 5/8 in, Application Hot Water Space Heating Boiler, Overall Length 3 in, Test Lever Not Applicable, Standards ASME Code HV

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.