This item is Discontinued.

Watts Backflow Check Valve, 60 psi, 8875000 Btu 0384342

Backflow Check Valve, 60 psi, 8875000 Btu (Discontinued)

  • Mfr # 0384342
  • Zoro # G2088989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0384342
Zoro #
G2088989
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Outlet Connection Size
2 1/2 in
Overall Height
11 3/4 in
Inlet Connection Size
2 in

Details

Fits Brand
Watts
Application
Hot Water Space Heating Boiler
Item
Pressure Relief Valve
For Use With Mfr. Model Number
740
Standards
ASME Code HV
Product Type
Pressure Relief Valve
Operating Temperature - Maximum
250 Degrees F
BtuH
8,883,000 BtuH
Factory Set Pressure
60 psi
ASME Section Code
Section XIII
Outlet Connection Type
NPTF
For Media
Water
Outlet Connection Gender
Female
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Minimum
30 psi
Operating Pressure - Maximum
75 psi
Inlet Connection Type
NPTF
Inlet Connection Gender
Female
Body Material
Iron

Description

Pressure Relief Valve, Body Material Iron, Factory Set Pressure 60 psi, 8,883,000 BtuH BtuH, Overall Height 11 3/4 in, Application Hot Water Space Heating Boiler, Overall Length 6 3/4 in, Test Lever Not Applicable, Standards ASME Code HV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.