Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, High Investment Level

  • Mfr # 1 1/4 LF919-QT-S-FS

  • Zoro # G210090485


product price: $1,401.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Width
5 1/8 in
Seat Material
Polymer
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4 LF919-QT-S-FS
Zoro #
G210090485
UPC #
098268542592
Country of Origin
United States

Dimensions

Width
5 1/8 in
Height
12 15/16 in
Overall Height
12.94 in
Length
23 1/4 in
Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Overall Width
5.13 in
Check Valve Length
11 3/4 in
Overall Length
23.25 in
Nominal Valve Size
1 1/4 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Seat Material
Polymer
Max. Temp.
180 Degrees F
Standards
ASSE 1013, CSA, NSF, UPC, USC-FCCCHR
Compliance
ASSE
Features
(2) Poppet Style Check Valves, Flood Sensor, Quarter Turn Ball Valve Shutoffs with Tee Handles, Replaceable Check Seats
Max. Pressure
175 psi
Flow
80 gpm
Connection
NPT
Connection Type - Side 1
NPT
Includes Flow Meter
No Flow Meter
Handle Type
Tee
Connection Type - Side 2
NPT
Number of Test Ports
4
Includes Strainer
Strainer Included
Manufacturer Warranty
1 yr
Shut-Off Valve Included
Ball Valve
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
175 psi
For Media
Water
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
No Freeze Sensor
Connection Gender - Side 2
Female
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Flood Protection
Flood Protection Included
Valve Series
LF919

Description

Reduced Pressure Zone Assembly, Size 1 1/4 in, Connection NPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5 1/8 in, Length 23 1/4 in, Height 12 15/16 in, Features EZ Twist Relief Valve Cover with Quarter Turn Locking joint Captures the Spring Load During Repair to Facilitate Disassembly, Lead Free Body Construction, Standards ASSE, NSF/ANSI/CAN 61-G, SA, UPC, USC, Compliance ASSE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.