Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, High Investment Level

  • Mfr # 1 800M4-QT-FZ

  • Zoro # G310090484


product price: $334.14
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Width
3 7/16 in
Spring Material
Stainless Steel
Length
8 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 800M4-QT-FZ
Zoro #
G310090484
UPC #
098268569131
Country of Origin
United States

Dimensions

Width
3 7/16 in
Length
8 5/16 in
Height
9 in
Size
1 in
Overall Height
7.5 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Overall Width
7.5 in
Nominal Valve Size
1 in

Details

Item
Anti-Siphon Pressure Vacuum Breaker
Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Spring Material
Stainless Steel
Standards
ANSI, ASSE 1020, cCSAus, UPC, USC-FCCCHR
Connection
NPT
Max. Temp.
140 Degrees F
Features
Accessible Internal Parts, Freeze Sensor, Plastic Check Valve Seat, Plastic Float, Silicone Check Valve, Silicone O-Ring Seal, Stainless Steel Springs, Tee Handles Shutoff
Flow
60 gpm
Compliance
ASSE
Max. Pressure
150 psi
Seat Material
Plastic
Shut-Off Valve Included
Ball Valve
Maximum Pressure - Operating
150 psi
Includes Freeze Sensor
Freeze Sensor Included
Manufacturer Warranty
1 yr
Connection Type - Side 2
NPT
Handle Type
Tee
For Media
Water
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Handle Material
Stainless Steel
Hazard Protection Level
High Health Hazard
Operating Temperature - Minimum
33 Degrees F
Mounting Orientation
Vertical
Seal Material
Rubber
Includes Spill Resistance
Not Spill Resistant
Connection Type - Side 1
NPT
Valve Series
800M4QT

Description

Anti-Siphon Pressure Vacuum Breaker, Size 1 in, Connection NPT, Body Material Bronze, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 150 psi, Width 3 7/16 in, Length 8 5/16 in, Height 9 in, Features Internal Parts Easily Serviceable in line from Top of unit, The Test Cocks are Positioned for Easy Testing and Winterization, Standards ANSI, ASSE, SA, UPC, USC, Compliance ASSE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.