Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, High Investment Level

  • Mfr # 1 LF800M4-QT-FZ

  • Zoro # G210090430


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Width
3 7/16 in
Standards
ANSI,USC, ASSE 1020, cCSAus, NSF/ANSI 372, UPC
Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF800M4-QT-FZ
Zoro #
G210090430
UPC #
098268563887
Country of Origin
United States

Dimensions

Width
3 7/16 in
Size
1 in
Length
7 1/2 in
Height
7 1/2 in
Overall Height
7.5 in
Overall Width
7.5 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Item
Anti-Siphon Pressure Vacuum Breaker
Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Standards
ANSI,USC, ASSE 1020, cCSAus, NSF/ANSI 372, UPC
Features
Accessible Internal Parts, Freeze Sensor, Plastic Check Valve Seat, Plastic Float, Silicone Check Valve, Silicone O-Ring Seal, Stainless Steel Springs, Tee Handles Shutoff
Connection
NPT
Flow
60 gpm
Seat Material
Plastic
Max. Temp.
140 Degrees F
Spring Material
Stainless Steel
Max. Pressure
150 psi
Compliance
ASSE
Hazard Protection Level
High Health Hazard
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 1
Female
Seal Material
Rubber
Maximum Pressure - Operating
150 psi
Mounting Orientation
Vertical
Shut-Off Valve Included
Ball Valve
Includes Freeze Sensor
Freeze Sensor Included
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
140 Degrees F
For Media
Water
Connection Type - Side 2
NPT
Includes Spill Resistance
Not Spill Resistant
Connection Type - Side 1
NPT
Handle Type
Tee
Connection Gender - Side 2
Female
Valve Series
LF800M4QT

Description

Anti-Siphon Pressure Vacuum Breaker, Size 1 in, Connection NPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 150 psi, Width 3 7/16 in, Length 7 1/2 in, Height 7 1/2 in, Features Easy Internal Access, Replaceable Seat, Standards ANSI, ASSE, NSF/ANSI, SA, UPC, USC, Compliance ASSE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.