Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, High Investment Level

  • Mfr # 1 LF919-QT-S-FS

  • Zoro # G810090496


product price: $1,230.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Width
4 in
Seat Material
Polymer
Flow
60 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF919-QT-S-FS
Zoro #
G810090496
UPC #
098268542585
Country of Origin
United States

Dimensions

Width
4 in
Height
9 1/2 in
Overall Height
9.5 in
Length
19 3/16 in
Size
1 in
Overall Length
19.19 in
Connection Size - Side 1
1 in
Overall Width
4 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Check Valve Length
9 1/4 in

Details

Item
Reduced Pressure Zone Assembly
Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Seat Material
Polymer
Flow
60 gpm
Connection
NPT
Max. Pressure
175 psi
Standards
ASSE 1013, CSA, NSF, UPC, USC-FCCCHR
Features
(2) Poppet Style Check Valves, Flood Sensor, Quarter Turn Ball Valve Shutoffs with Tee Handles, Replaceable Check Seats
Compliance
ASSE
Max. Temp.
180 Degrees F
Connection Type - Side 2
NPT
Handle Type
Tee
Maximum Pressure - Operating
175 psi
Manufacturer Warranty
1 yr
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Includes Flood Protection
Flood Protection Included
Includes Freeze Sensor
No Freeze Sensor
Shut-Off Valve Included
Ball Valve
Includes Strainer
Strainer Included
Hazard Protection Level
High Health Hazard
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Flow Meter
No Flow Meter
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Number of Test Ports
4
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Valve Series
LF919

Description

Reduced Pressure Zone Assembly, Size 1 in, Connection NPT, Body Material Lead Free Bronze, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 4 in, Length 19 3/16 in, Height 9 1/2 in, Features EZ Twist Relief Valve Cover with Quarter Turn Locking joint Captures the Spring Load During Repair to Facilitate Disassembly, Lead Free Body Construction, Standards ASSE, NSF/ANSI/CAN 61-G, SA, UPC, USC, Compliance ASSE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.