Zoro Homepage

Backflow Preventer Repair Kit

  • Mfr # LFRK 909M1-RT 1 1/4-2

  • Zoro # G6131702


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Includes
Cover O-Ring, Disc Assembly, Lubricant, O-Ring, Piston, RV Diaphragm, RV O-Ring, Seat O-Ring
For Use With
Watts Series LF909 (1-1/4 in to 2 in)
Compliance
NSF Lead Free
Product Type
Complete Rubber Parts Kit
Compatible with Mfr. Model No.
1 1/4-2 LF909M1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFRK 909M1-RT 1 1/4-2
Zoro #
G6131702
UPC #
098268459081
Country of Origin
United States

Dimensions

Compatible Valve Size
1 1/4 in to 2 in

Details

Item
Backflow Preventer Repair Kit
Includes
Cover O-Ring, Disc Assembly, Lubricant, O-Ring, Piston, RV Diaphragm, RV O-Ring, Seat O-Ring
For Use With
Watts Series LF909 (1-1/4 in to 2 in)
Compliance
NSF Lead Free
Product Type
Complete Rubber Parts Kit
Compatible with Mfr. Model No.
1 1/4-2 LF909M1
Compatible with Series
909
Compatible Manufacturer Model Number
1 1/4-2 LF909M1
Compatible with Manufacturer Model Number
1 1/4-2 LF909M1
For Use with Mfr Model Number
1 1/4-2 LF909M1
Compatible Manufacturer Part Number
1 1/4-2 LF909M1
For Use With Mfr. Model Number
1 1/4-2 LF909M1
Compatible with Manufacturer Model No.
1 1/4-2 LF909M1
Compatible Pump Manufacturer Part Number
1 1/4-2 LF909M1
Compatible Mfr. Model Number
1 1/4-2 LF909M1

Description

Backflow Preventer Repair Kit, For Use With Watts Series LF909 (1-1/4 in to 2 in), Includes Cover O-Ring, Disc Assembly, Lubricant, O-Ring, Piston, RV Diaphragm, RV O-Ring, Seat O-Ring, Compliance NSF Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.