Zoro Homepage

Backflow Preventer Repair Kit

  • Mfr # RK 007 M2 RT 3/4

  • Zoro # G1850667


product price: $41.09
/ea

Key Features

Includes
(2) Disc Assembly, (2) Seat O-Ring, Cover O-Ring
For Use With
Watts No. 007M2QTS-3/4 in
Product Type
Complete Rubber Parts Kit
Compatible Valve Size
3/4 in
Compatible with Series
007
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 007 M2 RT 3/4
Zoro #
G1850667
UPC #
098268325461
Country of Origin
Viet Nam

Dimensions

Compatible Valve Size
3/4 in

Details

Item
Backflow Preventer Repair Kit
Includes
(2) Disc Assembly, (2) Seat O-Ring, Cover O-Ring
For Use With
Watts No. 007M2QTS-3/4 in
Product Type
Complete Rubber Parts Kit
Compatible with Series
007
Compatible with Mfr. Model No.
007M2QTS
Compatible Manufacturer Model Number
007M2QTS
Compatible with Manufacturer Model Number
007M2QTS
For Use with Mfr Model Number
007M2QTS
Compatible Manufacturer Part Number
007M2QTS
For Use With Mfr. Model Number
007M2QTS
Compatible with Manufacturer Model No.
007M2QTS
Compatible Pump Manufacturer Part Number
007M2QTS
Compatible Mfr. Model Number
007M2QTS

Description

Backflow Preventer Repair Kit, For Use With Watts No. 007M2QTS-3/4 in, Includes (2) Disc Assembly, (2) Seat O-Ring, Cover O-Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.