Zoro Homepage

Backflow Preventer Repair Kit

  • Mfr # RK 009 RT 3/4 - 1

  • Zoro # G2605513


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Disc Assembly, (2) RV Seat O-Ring, (2) Seat O-Ring, Cover O-Ring, Diaphragm, Stem O-Rings
For Use With
009QT, Mfr. No. 009-M1-QTS
Product Type
Complete Rubber Parts Kit
Compatible with Series
009
Compatible with Mfr. Model No.
009-M1-QTS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 009 RT 3/4 - 1
Zoro #
G2605513
UPC #
098268325430
Country of Origin
Viet Nam

Dimensions

Compatible Valve Size
3/4 in to 1 in

Details

Item
Backflow Preventer Repair Kit
Includes
(2) Disc Assembly, (2) RV Seat O-Ring, (2) Seat O-Ring, Cover O-Ring, Diaphragm, Stem O-Rings
For Use With
009QT, Mfr. No. 009-M1-QTS
Product Type
Complete Rubber Parts Kit
Compatible with Series
009
Compatible with Mfr. Model No.
009-M1-QTS
Compatible Manufacturer Model Number
009-M1-QTS
Compatible with Manufacturer Model Number
009-M1-QTS
For Use with Mfr Model Number
009-M1-QTS
Compatible Manufacturer Part Number
009-M1-QTS
For Use With Mfr. Model Number
009-M1-QTS
Compatible with Manufacturer Model No.
009-M1-QTS
Compatible Pump Manufacturer Part Number
009-M1-QTS
Compatible Mfr. Model Number
009-M1-QTS

Description

Backflow Preventer Repair Kit, For Use With 009QT, Mfr. No. 009-M1-QTS, Includes (2) Disc Assembly, (2) RV Seat O-Ring, (2) Seat O-Ring, Cover O-Ring, Diaphragm, Stem O-Rings

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.