Zoro Homepage

Backflow Preventer Repair Kit

  • Mfr # RK909RT3/4-1

  • Zoro # G2309456


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Includes
Check Disc Cover, Diaphragm, Lubricant, Piston Seal, RV Disc Assembly, Sleeve O-Ring, Upper and Lower Check Stem O-Ring
For Use With
1 909 QT, Mfr. No. 3/4"-1" 909QT
Product Type
Relief Valve Kit
Compatible Valve Size
3/4 in to 1 in
Compatible with Series
909
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK909RT3/4-1
Zoro #
G2309456
UPC #
098268348088
Country of Origin
United States

Dimensions

Compatible Valve Size
3/4 in to 1 in

Details

Item
Backflow Preventer Repair Kit
Includes
Check Disc Cover, Diaphragm, Lubricant, Piston Seal, RV Disc Assembly, Sleeve O-Ring, Upper and Lower Check Stem O-Ring
For Use With
1 909 QT, Mfr. No. 3/4"-1" 909QT
Product Type
Relief Valve Kit
Compatible with Series
909
Compatible with Mfr. Model No.
1 909 QT, 3/4"-1" 909QT
Compatible Manufacturer Model Number
1 909 QT, 3/4"-1" 909QT
Compatible with Manufacturer Model Number
1 909 QT, 3/4"-1" 909QT
For Use with Mfr Model Number
1 909 QT, 3/4"-1" 909QT
Compatible Manufacturer Part Number
1 909 QT, 3/4"-1" 909QT
For Use With Mfr. Model Number
1 909 QT, 3/4"-1" 909QT
Compatible with Manufacturer Model No.
1 909 QT, 3/4"-1" 909QT
Compatible Pump Manufacturer Part Number
1 909 QT, 3/4"-1" 909QT
Compatible Mfr. Model Number
1 909 QT, 3/4"-1" 909QT

Description

Backflow Preventer Repair Kit, For Use With 1 909 QT, Mfr. No. 3/4 In.-1 In. 909QT, Includes Check Disc Cover, Diaphragm, Lubricant, Piston Seal, RV Disc Assembly, Sleeve O-Ring, Upper and Lower Check Stem O-Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.