Zoro Homepage

Backflow Preventer Repair Kits

  • Mfr # LFRK 009-VT 2 1/2-3

  • Zoro # G014811248


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Piston O-Rings, Cover O-Ring, Flow Tube O-Ring, Seat, Seat O-Ring, Spring, Stem Assembly
Compatible Valve Size
2 1/2 in to 3 in
Compatible with Series
LF009
Product Type
Total Relief Valve Kit
Compatible with Manufacturer Model Number
009, LF009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFRK 009-VT 2 1/2-3
Zoro #
G014811248
UPC #
-
Country of Origin
China

Dimensions

Compatible Valve Size
2 1/2 in to 3 in

Details

Item
Backflow Preventer Repair Kits
Includes
(2) Piston O-Rings, Cover O-Ring, Flow Tube O-Ring, Seat, Seat O-Ring, Spring, Stem Assembly
Compatible with Series
LF009
Product Type
Total Relief Valve Kit
Compatible with Manufacturer Model Number
009, LF009
Compatible with Mfr. Model No.
009, LF009
For Use with Mfr Model Number
009, LF009
Compatible Manufacturer Model Number
009, LF009
For Use With Mfr. Model Number
009, LF009
Compatible with Manufacturer Model No.
009, LF009
Compatible Pump Manufacturer Part Number
009, LF009
Compatible Manufacturer Part Number
009, LF009
Compatible Mfr. Model Number
009, LF009

Description

Backflow Preventer Repair Kits

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.