Zoro Homepage

Backflow Preventer Repair Kits

  • Mfr # RK 719-CK4 1 1/4-1 1/2

  • Zoro # G214811284


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Includes
Cover O-Ring, Disc Holder, Spring O-Ring
Compatible Valve Size
1 1/4 in to 1 1/2 in
Compatible with Series
RK-LF719
Product Type
First or Second Check Kit
Compatible with Manufacturer Model Number
719, LF719
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 719-CK4 1 1/4-1 1/2
Zoro #
G214811284
UPC #
-
Country of Origin
United States

Dimensions

Compatible Valve Size
1 1/4 in to 1 1/2 in

Details

Item
Backflow Preventer Repair Kits
Includes
Cover O-Ring, Disc Holder, Spring O-Ring
Compatible with Series
RK-LF719
Product Type
First or Second Check Kit
Compatible with Manufacturer Model Number
719, LF719
Compatible with Mfr. Model No.
719, LF719
For Use with Mfr Model Number
719, LF719
Compatible Manufacturer Model Number
719, LF719
For Use With Mfr. Model Number
719, LF719
Compatible with Manufacturer Model No.
719, LF719
Compatible Pump Manufacturer Part Number
719, LF719
Compatible Manufacturer Part Number
719, LF719
Compatible Mfr. Model Number
719, LF719

Description

Backflow Preventer Repair Kits

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.