Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1 1/2", 175 psi

  • Mfr # 1 1/2 LF009M2-QT-S

  • Zoro # G205303668


product price: $1,781.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Height
6 in
Seat Material
Plastic
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/2 LF009M2-QT-S
Zoro #
G205303668
UPC #
00098268643053
Country of Origin
United States

Dimensions

Height
6 in
Overall Height
6.75 in
Size
1 1/2 in
Length
22 3/4 in
Nominal Valve Size
1 1/2 in
Overall Length
22.75 in
Check Valve Length
11 1/8 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Seat Material
Plastic
Max. Pressure
175 psi
Flow
120 gpm
Connection
NPT
Features
Ball Valve Test Cocks, Captured Springs for Safe Maintenance, Compact, Space Saving Design, Fused Epoxy Coated Cast Iron Body, Internal Relief Valve for Reduced Installation Clearances, Large Body Passages Provides Low Pressure Drop, No Special Tools Required for Servicing, Replaceable Seats for Economical Repair, Single Access Cover and Modular Check Construction for Ease of Maintenance, Top Entry - All Internals Immediately Accessible, Utilizes Advanced Armortek(TM) Coating Technology to Resist Corrosion of Internal
Standards
ASSE 1013, AWWA C511, CSA B64.4, IAPMO File No. 1563, NSF, UPC, USC-FCCCHR
Max. Temp.
180 Degrees F
Number of Test Ports
4
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Includes Flow Meter
No Flow Meter
Shut-Off Valve Included
Ball Valve
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPT
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Handle Type
Tee
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Maximum Pressure - Operating
175 psi
Manufacturer Warranty
1 yr
Hazard Protection Level
High Health Hazard
Connection Gender - Side 2
Female
For Media
Water
Includes Flood Protection
No Flood Protection
Includes Strainer
Strainer Included
Valve Series
LF009

Description

Backflow Preventer,Size 1 1/2",175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.