Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1", 125 psi

  • Mfr # 1 188A

  • Zoro # G305303704


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT
Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Width
2 7/8 in
Standards
A.S.S.E.1001, ANSI A112.1.1, cCSAus B64.1.1, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 188A
Zoro #
G305303704
UPC #
00098268209815
Country of Origin
Mexico

Dimensions

Width
2 7/8 in
Size
1 in
Height
3 13/16 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Item
Vacuum Breaker
Connection Type
FNPT
Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Standards
A.S.S.E.1001, ANSI A112.1.1, cCSAus B64.1.1, UPC
Flow
49 gpm
Connection
FNPT
Features
Lightweight Durable Disc Float, Non-Potable Service Applications
Max. Pressure
125 psi
Material of Construction
Brass
Seat Material
Silicone
Max. Temp.
180 Degrees F
Seal Material
Silicone
Includes Freeze Protection
No Freeze Protection
Maximum Pressure - Operating
125 psi
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Operating Temperature - Minimum
33 Degrees F
Hazard Protection Level
High Health Hazard
Includes Atmospheric Vent
Atmospheric Vent Included
For Media
Water
Manufacturer Warranty
1 yr
Valve Series
188A

Description

Vacuum Breaker, Size 1 in, Connection Type FNPT, Material of Construction Brass, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 3 13/16 in, Width 2 7/8 in, Standards A.S.S.E.1001, ANSI A112.1.1, cCSAus B64.1.1, UPC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.