Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1 1/4", 125 psi

  • Mfr # 1 1/4 LF288AM2

  • Zoro # G305303742


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Width
2 7/8 in
Standards
ANSI A112.1.1, ASSE 1001, cCSAus B64.1.1, NSF/ANSI 372, UPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4 LF288AM2
Zoro #
G305303742
UPC #
00098268434279
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
3 3/4 in
Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in

Details

Item
Vacuum Breaker
Connection Type
NPT
Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Standards
ANSI A112.1.1, ASSE 1001, cCSAus B64.1.1, NSF/ANSI 372, UPC
Connection
NPT
Seat Material
Silicone
Flow
67 gpm
Features
Full Size Orifice for Maximum Flow, Lightweight Disc Assembly Prevents Spilling Under All Rates of Flow
Max. Temp.
180 Degrees F
Material of Construction
Lead Free Brass
Includes
Disc, Disc Float
Max. Pressure
125 psi
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
180 Degrees F
Manufacturer Warranty
1 yr
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Connection Type - Side 1
NPT
Includes Atmospheric Vent
Atmospheric Vent Included
For Media
Water
Maximum Pressure - Operating
125 psi
Includes Freeze Protection
No Freeze Protection
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Hazard Protection Level
High Health Hazard
Seal Material
Silicone
Valve Series
LF288A

Description

Vacuum Breaker, Size 1 1/4 in, Connection Type NPT, Material of Construction Lead Free Brass, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 3 3/4 in, Width 2 7/8 in, Standards ANSI A112.1.1, ASSE 1001, cCSAus B64.1.1, NSF/ANSI 372, UPC, Disc, Disc Float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.