Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1 1/4", 150 psi

  • Mfr # 1 1/4 800M4-QT

  • Zoro # G505303603


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Female Threaded
Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Width
5 in
Length
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4 800M4-QT
Zoro #
G505303603
UPC #
00098268235951
Country of Origin
United States

Dimensions

Width
5 in
Length
8 7/8 in
Size
1 1/4 in
Overall Height
9 in
Height
9 in
Overall Width
8.87 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Item
Vacuum Breaker
Connection Type
Female Threaded
Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Seat Material
Plastic
Features
Acetal Bonnet Acts as Freeze Plug to Prevent Body Damage, Compact, Space Saving Design, Easy Maintenance of Internal Parts, O-Ring Bonnet Seal for Less Possibility of Fouling, Replaceable Plastic Seat, Silicone Seat Disc for Durability, Test Cocks Positioned for Easy Testing and Winterization
Spring Material
Stainless Steel
Material of Construction
Bronze
Connection
Female Threaded
Flow
80 gpm
Max. Pressure
150 psi
Max. Temp.
140 Degrees F
Standards
ANSI, ASSE 1020, cCSAus, UPC, USC-FCCCHR
Handle Material
Stainless Steel
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Manufacturer Warranty
1 yr
Includes Spill Resistance
Not Spill Resistant
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 1
Female
Handle Type
Lever
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
Freeze Sensor Included
Mounting Orientation
Vertical
Connection Type - Side 2
NPT
Shut-Off Valve Included
Ball Valve
Seal Material
Rubber
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
150 psi
For Media
Water
Valve Series
800M4QT

Description

Backflow Preventer,Size 1 1/4",150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.