Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1 1/4", 150 psi

  • Mfr # 1 1/4 LF800M4-FR

  • Zoro # G705303717


product price: $1,513.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT
Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Width
5 in
Standards
ANSI, Approved by the foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1020, CSA B64.12, IAPMO, NSF/ANSI 372, UPC, USC-FCCCHR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4 LF800M4-FR
Zoro #
G705303717
UPC #
00098268433920
Country of Origin
United States

Dimensions

Width
5 in
Length
8 7/8 in
Size
1 1/4 in
Height
9 in
Overall Height
9 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Overall Width
8.87 in

Details

Item
Vacuum Breaker
Connection Type
FNPT
Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Standards
ANSI, Approved by the foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE 1020, CSA B64.12, IAPMO, NSF/ANSI 372, UPC, USC-FCCCHR
Material of Construction
Lead Free Cast Copper Silicone Alloy
Max. Pressure
150 psi
Max. Temp.
140 Degrees F
Seat Material
Plastic
Connection
FNPT
Features
Compact, Space Saving Design, Easy Maintenance of Internal Parts, No Special Tools Required for Servicing, O-Ring Bonnet Seal for Less Possibility of Fouling, Replaceable Plastic Seat, Silicone Seat Disc for Durability, Standardly Equipped with Tee Handle Quarter Turn Ball Valve, Test Cocks Positioned for Easy Testing and Winterization, Unique Built-In Relief Valve Relieves Pressure Caused By Ice Formation
Spring Material
Stainless Steel
Flow
80 gpm
Seal Material
Rubber
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
IPS
Includes Freeze Sensor
Freeze Sensor Included
Shut-Off Valve Included
Ball Valve
Hazard Protection Level
High Health Hazard
Mounting Orientation
Vertical
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
Handle Type
Lever
Includes Spill Resistance
Not Spill Resistant
Connection Gender - Side 2
Female
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
IPS
For Media
Water
Valve Series
LF800M4FR

Description

Backflow Preventer,Size 1 1/4",150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.