Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1 1/4", 150 psi

  • Mfr # 1 1/4 LF800M4-QT

  • Zoro # G305303766


product price: $898.00
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT
Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Width
5 in
Flow
80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4 LF800M4-QT
Zoro #
G305303766
UPC #
00098268433838
Country of Origin
United States

Dimensions

Width
5 in
Length
8 7/8 in
Size
1 1/4 in
Overall Height
9 in
Height
9 in
Connection Size - Side 2
1 1/4 in
Overall Width
8.87 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Item
Vacuum Breaker
Connection Type
FNPT
Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Flow
80 gpm
Max. Temp.
140 Degrees F
Max. Pressure
150 psi
Material of Construction
Lead Free Cast Copper Silicone Alloy
Seat Material
Plastic
Features
Acetal Bonnet Acts as Freeze Plug to Prevent Body Damage, Compact, Space Saving Design, Easy Maintenance of Internal Parts, O-Ring Bonnet Seal for Less Possibility of Fouling, Replaceable Plastic Seat, Silicone Seat Disc for Durability, Test Cocks Positioned for Easy Testing and Winterization
Connection
FNPT
Spring Material
Stainless Steel
Standards
ANSI,USC, ASSE 1020, cCSAus, NSF/ANSI 372, UPC
Connection Gender - Side 1
Female
Includes Spill Resistance
Not Spill Resistant
Connection Gender - Side 2
Female
Hazard Protection Level
High Health Hazard
Includes Freeze Sensor
Freeze Sensor Included
Connection Type - Side 1
IPS
Manufacturer Warranty
1 yr
Handle Type
Lever
Mounting Orientation
Vertical
Shut-Off Valve Included
Ball Valve
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
33 Degrees F
For Media
Water
Operating Temperature - Maximum
140 Degrees F
Seal Material
Rubber
Connection Type - Side 2
IPS
Valve Series
LF800M4QT

Description

Backflow Preventer,Size 1 1/4",150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.