Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1 1/4", 150 psi

  • Mfr # 1 1/4X1 LF7 10-U2

  • Zoro # G105303744


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Overall Height
2.25 in
Max. Pressure
150 psi
Features
Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection Including Retrofit Compression Fittings and Hose Connections, Can be Installed in Many Piping Configurations and with a Wide Range of Meter Horns, Copper Setters and Meter Boxes, Can be Installed Vertically or Horizontally
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4X1 LF7 10-U2
Zoro #
G105303744
UPC #
00098268434538
Country of Origin
United States

Dimensions

Overall Height
2.25 in
Length
4 9/16 in
Size
1 1/4 in
Height
2 1/4 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 1/4 in
Overall Width
2.25 in
Connection Size - Side 1
1 1/4 in
Overall Length
4.56 in

Details

Item
Backflow Preventer
Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Max. Pressure
150 psi
Features
Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection Including Retrofit Compression Fittings and Hose Connections, Can be Installed in Many Piping Configurations and with a Wide Range of Meter Horns, Copper Setters and Meter Boxes, Can be Installed Vertically or Horizontally
Seat Material
Buna-N
Flow
33 gpm
Standards
ASSE 1012, CSA B64
Connection
Female Meter Thread (Swivel)
Max. Temp.
180 Degrees F
Spring Material
Stainless Steel
Connection Type - Side 2
NPT
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 1
Male
Connection Type - Side 1
Meter Swivel
Manufacturer Warranty
1 yr
Seal Material
Buna-N
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
180 Degrees F
Check Mechanism Material
Plastic
Connection Gender - Side 2
Female
Hazard Protection Level
Low Health Hazard
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Valve Series
LF7

Description

Backflow Preventer, Size 1 1/4 in, Connection Female Meter Thread (Swivel), Body Material Copper Silicon Alloy, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 150 psi, Width Not Applicable, Length 4 9/16 in, Height 2 1/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.