Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1 1/4", 175 psi

  • Mfr # 1 1/4 007M2-QT

  • Zoro # G705303649


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
5 in
Seat Material
Plastic
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4 007M2-QT
Zoro #
G705303649
UPC #
00098268739091
Country of Origin
United States

Dimensions

Width
5 in
Size
1 1/4 in
Height
5 in
Length
16 3/8 in
Overall Height
5 in
Check Valve Length
9 1/2 in
Overall Length
16.38 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Overall Width
5 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Seat Material
Plastic
Max. Temp.
180 Degrees F
Connection
NPT
Flow
110 gpm
Standards
ASSE 1015, AWWA C510, CSA B64.5, IAPMO PS31, UPC, USC-FCCCHR
Features
Compact Design, Ease of Maintenance-Only One Cover, Low Pressure Drop, Modular Construction, No Special Tools Required for Servicing, Replaceable Seats and Seat Discs, Top Entry, Top Mounted Ball Valve Test Cocks
Max. Pressure
175 psi
Connection Gender - Side 2
Female
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 1
Female
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Operating
175 psi
Number of Test Ports
4
Hazard Protection Level
Low Health Hazard
Handle Type
Lever
Includes Freeze Sensor
No Freeze Sensor
For Media
Water
Connection Type - Side 1
NPT
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Maximum
180 Degrees F
Shut-Off Valve Included
Ball Valve
Manufacturer Warranty
1 yr
Connection Type - Side 2
NPT
Includes Flow Meter
No Flow Meter
Includes Strainer
No Strainer
Valve Series
7

Description

Backflow Preventer,Size 1 1/4",175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.