Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1", 175 psi

  • Mfr # 1 SS009-QT

  • Zoro # G905303616


product price: $5,037.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Temp. Range
33 Degrees to 180 Degrees F
Size
1 in
Max. Pressure
175 psi
Overall Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 SS009-QT
Zoro #
G905303616
UPC #
00098268572087
Country of Origin
United States

Dimensions

Size
1 in
Overall Height
6.25 in
Length
16 3/4 in
Height
5 1/2 in
Connection Size - Side 2
1 in
Overall Width
8.25 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Check Valve Length
9 1/2 in
Overall Length
16.75 in

Details

Item
Backflow Preventer
Body Material
Stainless Steel
Temp. Range
33 Degrees to 180 Degrees F
Max. Pressure
175 psi
Standards
ASSE 1013, AWWA C511-92, NSF 61, USC Manual 9th Edition
Max. Temp.
180 Degrees F
Connection
NPT
Features
All Wetted Valve Components - Test Cocks, Ball Valve Shutoffs, Pipe Nipples, Body and Cover, Check Modules and Relief Valve Assembly are Made from Lead Free Stainless Steel or Plastic Construction, Bolted On, Top Entry Single Access Cover for Ease of Maintenance, Check and Relief Valve Seats are Replaceable without the Use of Special Tools, Internal Relief Valve for Right and Left Hand Installations, Investment Cast 316 Stainless Steel Assembly for Corrosion Resistance, Modular Check Construction Featuring Nonreversible Checks with Captured Springs for Simplified Servicing, True Line-Sized Construction Allows the Check Modules to Open Further Allowing Dirt and Debris to Pass More Freely Reducing Check Fouling
Flow
60 gpm
Seat Material
Stainless Steel
Shut-Off Valve Included
Ball Valve
Handle Material
304 Stainless Steel
Operating Temperature - Maximum
180 Degrees F
Includes Flow Meter
No Flow Meter
Handle Type
Tee
Includes Flood Protection
No Flood Protection
Connection Type - Side 2
NPT
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Sensor
No Freeze Sensor
Maximum Pressure - Operating
175 psi
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Manufacturer Warranty
1 yr
Number of Test Ports
4
Connection Gender - Side 2
Female
Includes Strainer
No Strainer
Hazard Protection Level
High Health Hazard
For Media
Water
Valve Series
SS009

Description

Backflow Preventer,Size 1",175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.