Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1", 175 psi

  • Mfr # 1X3/4 LF7R10-U3

  • Zoro # G505303641


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Standards
ANSI, ASSE 1024
Length
4 13/16 in
Connection
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1X3/4 LF7R10-U3
Zoro #
G505303641
UPC #
00098268533620
Country of Origin
United States

Dimensions

Length
4 13/16 in
Overall Height
1.87 in
Size
1 in
Height
1 7/8 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
1 in
Overall Width
1.88 in
Overall Length
1 in
Connection Size - Side 1
1 in

Details

Item
Backflow Preventer
Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Standards
ANSI, ASSE 1024
Connection
FNPT
Flow
26 gpm
Features
Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection, Can be Installed Vertically or Horizontally
Seat Material
EPDM
Spring Material
Stainless Steel
Max. Temp.
180 Degrees F
Max. Pressure
175 psi
Operating Temperature - Maximum
180 Degrees F
Hazard Protection Level
Low Health Hazard
Connection Type - Side 1
Meter Swivel
For Media
Water
Connection Gender - Side 2
Male
Connection Type - Side 2
Union NPT
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
150 psi
Seal Material
EPDM
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 1
Female
Mounting Orientation
Horizontal, Vertical
Valve Series
LF7R

Description

Backflow Preventer, Size 1 in, Connection FNPT, Body Material Brass, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width Not Applicable, Length 4 13/16 in, Height 1 7/8 in, Features Available with Combination of Inlet/Outlet Sizes, Types or Thread and End Connection, Can be Installed Vertically or Horizontally, Standards ANSI, ASSE 1024

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.