Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1/2", 125 psi

  • Mfr # 1/2 LFN9-C

  • Zoro # G605303602


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Temp. Range
33 Degrees to 140 Degrees F
Width
1 1/4 in
Overall Height
2.38 in
Flow
7 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/2 LFN9-C
Zoro #
G605303602
UPC #
00098268638554
Country of Origin
Mexico

Dimensions

Width
1 1/4 in
Overall Height
2.38 in
Length
2 3/8 in
Size
1/2 in
Height
2 3/8 in
Connection Size - Side 1
1/2 in
Overall Width
1.25 in
Overall Length
2.38 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Item
Backflow Preventer
Body Material
Brass
Temp. Range
33 Degrees to 140 Degrees F
Flow
7 gpm
Max. Temp.
140 Degrees F
Standards
CSA B64.8
Features
Lead Free Construction to Comply with Lead Free Installation Requirements
Max. Pressure
125 psi
Connection
FNPT
Includes Atmospheric Vent
Atmospheric Vent Included
Connection Type - Side 2
NPT
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Operating
125 psi
Operating Temperature - Maximum
140 Degrees F
For Media
Water
Hazard Protection Level
Low Health Hazard
Valve Series
LFN9

Description

Backflow Preventer, Size 1/2 in, Connection FNPT, Body Material Brass, Temp. Range 33 Degrees to 140 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 125 psi, Width 1 1/4 in, Length 2 3/8 in, Height 2 3/8 in, Features Lead Free Construction to Comply with Lead Free Installation Requirements, Standards CSA B64.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.