Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 1/2", 175 psi

  • Mfr # 1/2 9DS-M3

  • Zoro # G105303591


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Temp. Range
33 Degrees to 250 Degrees F
Width
2 9/16 in
Size
1/2 in
Features
Can be Installed Vertically or Horizontally, Compact for Economy Combined with Performance, Design Simplicity for Easy Maintenance, Furnished with Union Connections to Facilitate Removal and Replacement for Maintenance, Maximum Flow at Low Pressure Drop, Stainless Steel Internal Parts, True Line-Sized Construction Allows the Check Modules to Open Further Allowing Dirt and Debris to Pass More Freely Reducing Check Fouling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 9DS-M3
Zoro #
G105303591
UPC #
00098268290417
Country of Origin
United States

Dimensions

Width
2 9/16 in
Size
1/2 in
Height
2 9/16 in
Overall Height
2.56 in
Length
4 15/16 in
Overall Length
4.38 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Overall Width
2.56 in
Connection Size - Side 2
1/2 in

Details

Item
Backflow Preventer
Body Material
Brass
Temp. Range
33 Degrees to 250 Degrees F
Features
Can be Installed Vertically or Horizontally, Compact for Economy Combined with Performance, Design Simplicity for Easy Maintenance, Furnished with Union Connections to Facilitate Removal and Replacement for Maintenance, Maximum Flow at Low Pressure Drop, Stainless Steel Internal Parts, True Line-Sized Construction Allows the Check Modules to Open Further Allowing Dirt and Debris to Pass More Freely Reducing Check Fouling
Seat Material
Rubber
Max. Temp.
250 Degrees F
Connection
Union Solder
Standards
ASSE 1012, CSA B64
Max. Pressure
175 psi
Flow
18.7 gpm
Includes Atmospheric Vent
Atmospheric Vent Included
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
250 Degrees F
Hazard Protection Level
Low Health Hazard
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 1
Sweat
Manufacturer Warranty
1 yr
Connection Type - Side 2
Socket
Valve Series
9D

Description

Backflow Preventer, Size 1/2 in, Connection Union Solder, Body Material Brass, Temp. Range 33 Degrees to 250 Degrees F, Max. Temp. 250 Degrees F, Max. Pressure 175 psi, Width 2 9/16 in, Length 4 15/16 in, Height 2 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.