Zoro Homepage

Backflow Preventer, Size 1/2", 175 psi

  • Mfr # 1/2 LF009-QT-S

  • Zoro # G105303638


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Pressure
175 psi
Size
1/2 in
Connection
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1/2 LF009-QT-S
Zoro #
G105303638
UPC #
00098268638752
Country of Origin
United States

Dimensions

Size
1/2 in
Overall Height
5.88 in
Height
4 5/8 in
Length
12 3/4 in
Connection Size - Side 1
1/2 in
Overall Length
12.75 in
Nominal Valve Size
1/2 in
Check Valve Length
5 1/2 in
Connection Size - Side 2
1/2 in

Description

Backflow Preventer,Size 1/2",175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.