Zoro Homepage

Backflow Preventer, Size 2", 125 psi

  • Mfr # 2 188A

  • Zoro # G705303588


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT
Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Width
4 1/8 in
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 188A
Zoro #
G705303588
UPC #
00098268209846
Country of Origin
United States

Dimensions

Width
4 1/8 in
Size
2 in
Height
5 3/8 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Details

Item
Vacuum Breaker
Connection Type
FNPT
Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Max. Temp.
180 Degrees F
Seat Material
Silicone
Features
Lightweight Durable Disc Float, Non-Potable Service Applications
Flow
170 gpm
Max. Pressure
125 psi
Material of Construction
Brass
Connection
FNPT
Standards
A.S.S.E.1001, ANSI A112.1.1, cCSAus B64.1.1, UPC
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
NPT
Manufacturer Warranty
1 yr
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Seal Material
Silicone
Hazard Protection Level
High Health Hazard
Includes Atmospheric Vent
Atmospheric Vent Included
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
125 psi
Includes Freeze Protection
No Freeze Protection
For Media
Water
Valve Series
188A

Description

Vacuum Breaker, Size 2 in, Connection Type FNPT, Material of Construction Brass, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 5 3/8 in, Width 4 1/8 in, Standards A.S.S.E.1001, ANSI A112.1.1, cCSAus B64.1.1, UPC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.