Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 2", 125 psi

  • Mfr # 2 LF288AM2

  • Zoro # G805303723


product price: $1,286.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Width
4 in
Features
Full Size Orifice for Maximum Flow, Lightweight Disc Assembly Prevents Spilling Under All Rates of Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 LF288AM2
Zoro #
G805303723
UPC #
00098268434293
Country of Origin
United States

Dimensions

Width
4 in
Size
2 in
Height
5 1/8 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Item
Vacuum Breaker
Connection Type
NPT
Body Material
Brass
Temp. Range
33 Degrees to 180 Degrees F
Features
Full Size Orifice for Maximum Flow, Lightweight Disc Assembly Prevents Spilling Under All Rates of Flow
Includes
Disc, Disc Float
Standards
ANSI A112.1.1, ASSE 1001, cCSAus B64.1.1, NSF/ANSI 372, UPC
Max. Temp.
180 Degrees F
Seat Material
Silicone
Max. Pressure
125 psi
Flow
170 gpm
Connection
NPT
Material of Construction
Lead Free Brass
Seal Material
Silicone
Connection Type - Side 2
NPT
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Operating
125 psi
Includes Atmospheric Vent
Atmospheric Vent Included
For Media
Water
Connection Gender - Side 2
Female
Includes Freeze Protection
No Freeze Protection
Operating Temperature - Maximum
180 Degrees F
Vacuum Breaker Style
Atmospheric Vacuum Breaker
Connection Type - Side 1
NPT
Hazard Protection Level
High Health Hazard
Valve Series
LF288A

Description

Vacuum Breaker, Size 2 in, Connection Type NPT, Material of Construction Lead Free Brass, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 5 1/8 in, Width 4 in, Standards ANSI A112.1.1, ASSE 1001, cCSAus B64.1.1, NSF/ANSI 372, UPC, Disc, Disc Float

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.