Zoro Homepage

Backflow Preventer, Size 2", 150 psi

  • Mfr # 2 800M4-QT

  • Zoro # G005303585


product price: $1,202.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Female Threaded
Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Width
5 in
Overall Height
9.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 800M4-QT
Zoro #
G005303585
UPC #
00098268208931
Country of Origin
United States

Dimensions

Width
5 in
Overall Height
9.62 in
Size
2 in
Length
10 5/8 in
Height
9 5/8 in
Nominal Valve Size
2 in
Overall Width
10.63 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Item
Vacuum Breaker
Connection Type
Female Threaded
Body Material
Bronze
Temp. Range
33 Degrees to 140 Degrees F
Spring Material
Stainless Steel
Material of Construction
Bronze
Standards
ANSI, ASSE 1020, cCSAus, UPC, USC-FCCCHR
Max. Temp.
140 Degrees F
Connection
Female Threaded
Features
Acetal Bonnet Acts as Freeze Plug to Prevent Body Damage, Compact, Space Saving Design, Easy Maintenance of Internal Parts, O-Ring Bonnet Seal for Less Possibility of Fouling, Replaceable Plastic Seat, Silicone Seat Disc for Durability, Test Cocks Positioned for Easy Testing and Winterization
Max. Pressure
150 psi
Seat Material
Plastic
Flow
180 gpm
Includes Spill Resistance
Not Spill Resistant
Connection Gender - Side 1
Female
Operating Temperature - Maximum
140 Degrees F
Includes Freeze Sensor
Freeze Sensor Included
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
NPT
For Media
Water
Hazard Protection Level
High Health Hazard
Handle Type
Lever
Handle Material
Stainless Steel
Connection Type - Side 2
NPT
Mounting Orientation
Vertical
Shut-Off Valve Included
Ball Valve
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 2
Female
Seal Material
Rubber
Manufacturer Warranty
1 yr
Valve Series
800M4QT

Description

Backflow Preventer,Size 2",150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.