Zoro Homepage

Backflow Preventer, Size 2", 175 psi

  • Mfr # 2 009M2-QT

  • Zoro # G605303626


product price: $1,715.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Length
21 3/8 in
Max. Temp.
180 Degrees F
Flow
200 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 009M2-QT
Zoro #
G605303626
UPC #
00098268591781
Country of Origin
United States

Dimensions

Length
21 3/8 in
Size
2 in
Overall Height
8.75 in
Height
7 3/4 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Overall Length
21.38 in
Check Valve Length
13 1/2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Temp.
180 Degrees F
Flow
200 gpm
Connection
NPT
Seat Material
Plastic
Features
Ball Valve Test Cocks, Captured Springs for Safe Maintenance, Compact, Space Saving Design, Internal Relief Valve for Reduced Installation Clearances, Large Body Passages Provides Low Pressure Drop, No Special Tools Required for Servicing, Replaceable Seats for Economical Repair, Single Access Cover and Modular Check Construction for Ease of Maintenance, Top Entry - All Internals Immediately Accessible
Max. Pressure
175 psi
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, IAPMO File No. 1563, UPC, USC-FCCCHR
Shut-Off Valve Included
Ball Valve
Connection Type - Side 2
NPT
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
For Media
Water
Includes Freeze Sensor
No Freeze Sensor
Handle Type
Tee
Number of Test Ports
4
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Hazard Protection Level
High Health Hazard
Includes Flood Protection
No Flood Protection
Includes Flow Meter
No Flow Meter
Includes Strainer
No Strainer
Connection Gender - Side 1
Female
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
175 psi
Valve Series
9

Description

Backflow Preventer,Size 2",175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.