Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Watts Backflow Preventer, Size 2", 175 psi 2 LF007M1-QT

Backflow Preventer, Size 2", 175 psi (Discontinued)

  • Mfr # 2 LF007M1-QT
  • Zoro # G205303750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2 LF007M1-QT
Zoro #
G205303750
UPC #
00098268209778
Country of Origin
United States

Dimensions

Width
6 1/8 in
Overall Height
6.25 in
Height
5 1/8 in
Length
19 1/2 in
Size
2 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Overall Length
19.5 in
Check Valve Length
13 3/8 in
Overall Width
6.13 in
Connection Size - Side 1
2 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees to 180 Degrees F
Max. Temp.
180 Degrees F
Series
LF007
Features
Compact Design, Ease of Maintenance-Only One Cover, Low Pressure Drop, Modular Construction, No Special Tools Required for Servicing, Replaceable Seats and Seat Discs, Top Entry, Top Mounted Ball Valve Test Cocks, Utilizes-Advanced Armortek Coating Technology to Resist Corrosion of Internals
Standards
ASSE 1015, AWWA C510, CSA B64.5, FM, IAPMO PS31, NSF, UPC, USC-FCCCHR
Flow
200 gpm
Seat Material
Plastic
Max. Pressure
175 psi
Connection
Press
Brand & Series
WATTS LF007
Valve Model Feature
Quarter-Turn Ball Valve
Handle Type
Lever
For Media
Water
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 1
NPT
Maximum Pressure - Operating
175 psi
Connection Type - Side 2
NPT
Hazard Protection Level
Low Health Hazard
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Maximum
180 Degrees F
Shut-Off Valve Included
Ball Valve
Connection Gender - Side 2
Female
Includes Flow Meter
No Flow Meter
Mounting Orientation
Horizontal, Vertical
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 1
Female
Number of Test Ports
4

Description

Backflow Preventer,Size 2",175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.