Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 3/4", 125 psi

  • Mfr # 3/4 8P

  • Zoro # G505303597


product price: $20.61
/ea
Sold in multiples of 6 for $123.66

Key Features

Connection Type
Inlet Female Hose; Outlet Male Hose
Body Material
Reinforced Thermoplastic
Temp. Range
33 Degrees to 180 Degrees F
Width
1 3/8 in
Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 8P
Zoro #
G505303597
UPC #
00098268004137
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 3/8 in
Length
1 3/8 in
Height
1 3/4 in
Size
3/4 in
Connection Size - Side 1
3/4 in
Overall Length
1.38 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Item
Vacuum Breaker
Connection Type
Inlet Female Hose; Outlet Male Hose
Body Material
Reinforced Thermoplastic
Temp. Range
33 Degrees to 180 Degrees F
Flow
10 gpm
Connection
Inlet Female Hose; Outlet Male Hose
Features
Durable Rubber Diaphragm and Disc for Consistent Positive Seating, Furnished with Exclusive Non-Removable Feature and Standardly Equipped to Allow Sill Cock to be Drained, Stainless Steel Working Parts for Longevity
Max. Pressure
125 psi
Max. Temp.
180 Degrees F
Standards
ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, UPC
Material of Construction
Thermoplastic
Vacuum Breaker Style
Hose Bib Vacuum Breaker
For Media
Water
Connection Gender - Side 1
Female
Hose Bib Securing Mechanism
Set Screw
Connection Type - Side 1
GHT
Manufacturer Warranty
1 yr
Includes Atmospheric Vent
No Atmospheric Vent
Seal Material
Rubber
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 2
GHT
Maximum Pressure - Operating
125 psi
Operating Temperature - Minimum
33 Degrees F
Includes Freeze Protection
Freeze Protection Included
Includes Drain Capability
Manual Drain
Hazard Protection Level
High Health Hazard
Connection Gender - Side 2
Male
Valve Series
8

Description

Vacuum Breaker, Size 3/4 in, Connection Type Inlet Female Hose; Outlet Male Hose, Material of Construction Thermoplastic, Max. Pressure 125 psi, Temp. Range 33 Degrees to 180 Degrees F, Height 1 3/4 in, Width 1 3/8 in, Standards ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, UPC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.