Zoro Homepage

Backflow Preventer, Size 3/4", 175 psi

  • Mfr # 3/4 SS009M3-QT

  • Zoro # G405303611


product price: $4,421.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Temp. Range
33 Degrees to 180 Degrees F
Standards
ASSE 1013, AWWA C511-92, CSA B64.4, NSF 61, USC Manual 9th Edition
Seat Material
Plastic
Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 SS009M3-QT
Zoro #
G405303611
UPC #
00098268817102
Country of Origin
United States

Dimensions

Size
3/4 in
Overall Height
6.25 in
Length
10 3/4 in
Height
5 in
Overall Length
10.75 in
Connection Size - Side 1
3/4 in
Overall Width
6.25 in
Connection Size - Side 2
3/4 in
Check Valve Length
6 3/4 in
Nominal Valve Size
3/4 in

Description

Backflow Preventer,Size 3/4",175 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.