Zoro Homepage

Backflow Preventer, Size 3/8", 150 psi

  • Mfr # 3/8 SD3-MN

  • Zoro # G005303653


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Temp. Range
33 Degrees to 130 Degrees F
Width
11/16 in
Max. Temp.
130 Degrees F
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/8 SD3-MN
Zoro #
G005303653
UPC #
00098268848946
Country of Origin
United States

Dimensions

Width
11/16 in
Overall Height
1.06 in
Size
3/8 in
Height
1 1/16 in
Length
4 1/2 in
Connection Size - Side 2
3/8 in
Overall Length
3 in
Connection Size - Side 1
3/8 in
Overall Width
1.06 in
Nominal Valve Size
3/8 in

Details

Item
Backflow Preventer
Body Material
Stainless Steel
Temp. Range
33 Degrees to 130 Degrees F
Max. Temp.
130 Degrees F
Max. Pressure
150 psi
Flow
2.5 gpm
Connection
MNPT
Includes
Strainer
Standards
CSA B64.8, NSF
Seat Material
PPO
Features
316 Stainless Steel Body for Corrosion Resistance, A Wide Variety of Custom End Connections are Available, All Rubber Compounds Comply with FDA Food Additive Regulations, Atmospheric Port Provides Visual Indication of Failure of the Second Check, Endurance Tested for More than 500,000 Pumping Cycle, Manual Food and Beverage Dispensing Equipment, Streamlined Body Design Minimizes Pressure Loss and Cavitation, Wye Pattern Strainer Model for Water Supply Installations
Primary Installation Type
Carbonated Beverage Lines
Maximum Pressure - Operating
150 psi
For Media
Water
Connection Gender - Side 1
Male
Connection Gender - Side 2
Male
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
NPT
Manufacturer Warranty
1 yr
Includes Atmospheric Vent
Atmospheric Vent Included
Operating Temperature - Maximum
130 Degrees F
Connection Type - Side 1
NPT
Hazard Protection Level
Low Health Hazard
Operating Temperature - Minimum
54 Degrees F
Valve Series
SD-3

Description

Backflow Preventer, Size 3/8 in, Connection MNPT, Body Material Stainless Steel, Temp. Range 33 Degrees to 130 Degrees F, Max. Temp. 130 Degrees F, Max. Pressure 150 psi, Width 11/16 in, Length 4 1/2 in, Height 1 1/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.