Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventer, Size 3/8", 200 psi

  • Mfr # 3/8 SD2-MN

  • Zoro # G705303670


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Temp. Range
33 Degrees to 110 Degrees F
Width
11/16 in
Standards
ASSE 1032
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/8 SD2-MN
Zoro #
G705303670
UPC #
00098268848922
Country of Origin
United States

Dimensions

Width
11/16 in
Height
11/16 in
Size
3/8 in
Length
3 in
Overall Height
0.69 in
Overall Length
3 in
Connection Size - Side 2
3/8 in
Overall Width
11.68 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Item
Backflow Preventer
Body Material
Stainless Steel
Temp. Range
33 Degrees to 110 Degrees F
Standards
ASSE 1032
Max. Pressure
200 psi
Flow
2.5 gpm
Connection
MNPT
Seat Material
PPO
Max. Temp.
110 Degrees F
Features
316 Stainless Steel Body for Corrosion Resistance, A Wide Variety of Custom End Connections are Available, All Rubber Compounds Comply with FDA Food Additive Regulations, Endurance Tested for More than 500,000 Pumping Cycle, Shock Tested for More than 100,000 Pumping Cycle, Streamlined Body Design Minimizes Pressure Loss and Cavitation
Includes
Strainer
Connection Type - Side 2
NPT
Hazard Protection Level
Low Health Hazard
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
110 Degrees F
Connection Gender - Side 2
Male
Manufacturer Warranty
1 yr
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 1
Male
Maximum Pressure - Operating
200 psi
For Media
Water
Primary Installation Type
Carbonated Beverage Lines
Connection Type - Side 1
NPT
Valve Series
SD-2

Description

Backflow Preventer, Size 3/8 in, Connection MNPT, Body Material Stainless Steel, Temp. Range 33 Degrees to 110 Degrees F, Max. Temp. 110 Degrees F, Max. Pressure 200 psi, Width 11/16 in, Length 3 in, Height 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.