Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Backflow Preventor, 2-1/2"

  • Mfr # 2-1/2" LF009-OSY

  • Zoro # G7270492


product price: $4,418.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Width
20-3/8"
Pipe Size
2-1/2"
Max. Temp.
110 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1/2" LF009-OSY
Zoro #
G7270492
UPC #
-
Country of Origin
United States

Dimensions

Width
20-3/8"
Pipe Size
2-1/2"
Length
33-1/4"

Details

Item
Backflow Preventor
Body Material
Cast iron
Temp. Range
33 Degrees to 110 Degrees F
Max. Temp.
110 Degrees F
Max. Pressure
175 psi
Connection
FNPT

Description

Backflow Preventor

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.