Zoro Homepage

Ball And Relief Valve, Bronze, 125 psi

  • Mfr # 3/4 LFBRVM1PXPXB-125

  • Zoro # G505747896


product price: $112.99
/ea
Sold in multiples of 6 for $677.94
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Size
3/4 in
Body Material
Bronze
Application
Commercial, Residential, Water Heaters
Seat Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 LFBRVM1PXPXB-125
Zoro #
G505747896
UPC #
098268142815
Country of Origin
China

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Height
4 3/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Ball And Relief Valve
Body Material
Bronze
Application
Commercial, Residential, Water Heaters
Seat Material
PTFE
Standards
CSA, IAPMO
Compliance
CSA, IAPMO, NSF/ANSI 61/8
Test Lever
Test Lever Not Included
Disc Material
Synthetic Rubber
Spring Material
Stainless Steel
Temp. Range
210 Degrees F
Factory Set Pressure
125 psi
Operating Temperature - Maximum
210 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Operating Pressure - Maximum
400 psi
Inlet Connection Type
PEX
For Media
Water
Outlet Connection Type
PEX

Description

Ball And Relief Valve, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 125 psi, Pressure Range Not Applicable, Disc Material Synthetic Rubber, Overall Height 4 3/4 in, Application Commercial, Residential, Water Heaters, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range 210 Degrees F, Test Lever Test Lever Not Included, Compliance CSA, IAPMO, NSF/ANSI 61/8, Standards CSA, IAPMO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.