Ball And Relief Valve, Bronze, 125 psi

  • Mfr # 3/4 LFBRVM1TXTXB-125

  • Zoro # G005747921


product price:  $114.99
/ea
Sold in multiples of 6 for $689.94
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Size
3/4 in
Body Material
Bronze
Outlet Type
FPT
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/4 LFBRVM1TXTXB-125
Zoro #
G005747921
UPC #
098268094374
Country of Origin
China

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Height
4 3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Item
Ball And Relief Valve
Body Material
Bronze
Outlet Type
FPT
Inlet Type
NPT
Spring Material
Stainless Steel
Application
Commercial, Residential, Water Heaters
Test Lever
Test Lever Not Included
Disc Material
Synthetic Rubber
Seat Material
PTFE
Factory Set Pressure
125 psi
Standards
CSA, IAPMO
Compliance
CSA, IAPMO, NSF/ANSI 61/8
Temp. Range
-40 Degrees to 180 Degrees F
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Outlet Connection Type
FPT
Inlet Connection Gender
Female
Outlet Connection Gender
Female
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Operating Pressure - Maximum
400 psi
Inlet Connection Type
NPT

Description

Ball And Relief Valve, Body Material Bronze, Inlet Type NPT, Outlet Type FPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 125 psi, Pressure Range Not Applicable, Disc Material Synthetic Rubber, Overall Height 4 3/4 in, Application Commercial, Residential, Water Heaters, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -40 Degrees to 180 Degrees F, Test Lever Test Lever Not Included, Compliance CSA, IAPMO, NSF/ANSI 61/8, Standards CSA, IAPMO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.