Ball And Relief Valve, Bronze, 80 psi
Mfr # 3/4 LFBRVM1TXTXC-80
Zoro # G105747906
product price: $117.99
/eaSold in multiples of 6 for $707.94
Free Shipping & Returns
Key Features
Inlet Size
3/4 in
Outlet Size
3/4 in
Body Material
Bronze
Outlet Type
FPT
Inlet Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4 LFBRVM1TXTXC-80
Zoro #
G105747906
UPC #
098268094251
Country of Origin
China
Dimensions
Inlet Size
3/4 in
Outlet Size
3/4 in
Overall Height
4 5/8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Description
Ball And Relief Valve, Body Material Bronze, Inlet Type NPT, Outlet Type FPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 80 psi, Pressure Range Not Applicable, Disc Material Synthetic Rubber, Overall Height 4 5/8 in, Application Commercial, Residential, Water Heaters, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range 40 Degrees to 180 Degrees F, Test Lever Test Lever Not Included, Compliance CSA, IAPMO, NSF/ANSI 61/8, Standards CSA, IAPMO
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.