Zoro Homepage

Basket Strainer, 4" Pipe, Flanged, Cast iron, 200 psi at 150 Degrees F

  • Mfr # 4 125F

  • Zoro # G3111211


product price: $1,873.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Pipe Size
4"
Connection Type
Flanged
Max. Fluid Temp.
150 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 125F
Zoro #
G3111211
UPC #
098268466966
Country of Origin
China

Dimensions

Pipe Size
4"
Height
20"
Screen Size
.062 perf
Length
15"
Mesh Size
0.06 in
Connection Size
5 3/4 in
Perforated Screen Size
0.0620 in

Details

Item
Basket Strainer
Connection Type
Flanged
Max. Fluid Temp.
150 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Cast iron
Max. Pressure
200 psi at 150 Degrees F
Mesh
.062"
Gasket Material
Buna-N
Standards
ASTM A 216, ASTM A 351
Strainer Type
Perforated
Includes Screen
Yes
Maximum Pressure at 100 deg F
285 psi
Maximum Pressure
190 psi @ 200 Degrees F, 200 psi @ -20 Degrees F to 150 Degrees F
For Use With
Water
Maximum Temperature
150 Degrees F
Series
125F-CI
Minimum Temperature
-20 Degrees F
Strainer Style
Single
Cover Type
Knob

Description

Basket Strainer, Connection Size 5 3/4 in, Mesh Size 0.06 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 21 5/8 in, Maximum Pressure at 100 deg F 285 psi, Strainer Style Single, Housing Material Cast Iron, Connection Type Flanged, Maximum Pressure 200 psi, For Use With Water, Gasket Material Buna-N, Includes Screen Screen Included, Length 15 in, Minimum Temperature -20 Degrees F, Perforated Screen Size 0.062 in, Pipe Size 4 in, Series 125F-CI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.