Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boiler Pressure Relief Valve, 30 psi

  • Mfr # F274428

  • Zoro # G015628081


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Overall Length
2 3/4 in
Outlet Connection Gender
Female
Application
Hot Water Space Heating Boiler
BtuH
650,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F274428
Zoro #
G015628081
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in
Overall Height
4 1/2 in

Details

Body Material
Bronze
Item
Boiler Pressure Relief Valve
Outlet Connection Gender
Female
Application
Hot Water Space Heating Boiler
BtuH
650,000 BtuH
Inlet Connection Type
NPTF
Product Type
Boiler Pressure Relief Valve
Operating Pressure - Maximum
20 psi
For Media
Water
ASME Section Code
Section XIII
Operating Pressure - Minimum
0 psi
Outlet Connection Type
NPTF
Test Lever
Test Lever Included
Operating Temperature - Minimum
-40 Degrees F
Factory Set Pressure
30 psi
Operating Temperature - Maximum
250 Degrees F
Standards
ASME Code HV
Inlet Connection Gender
Female
Seat Material
Bronze

Description

Boiler Pressure Relief Valve, Body Material Bronze, Factory Set Pressure 30 psi, 650,000 BtuH BtuH, Overall Height 4 1/2 in, Application Hot Water Space Heating Boiler, Overall Length 2 3/4 in, Seat Material Bronze, Test Lever Test Lever Included, Standards ASME Code HV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.