Zoro Homepage

Boiler Pressure Relief Valve, 56 psi

  • Mfr # F383942

  • Zoro # G516474736


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9 1/4 in
Overall Length
5 1/4 in
BtuH
5,909,000 BtuH
Test Lever
Test Lever Included
Factory Set Pressure
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F383942
Zoro #
G516474736
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9 1/4 in
Overall Length
5 1/4 in
Outlet Connection Size
2 in
Inlet Connection Size
1 1/2 in

Description

Boiler Pressure Relief Valve, Body Material Iron, Factory Set Pressure 75 psi, 5,909,000 BtuH BtuH, Overall Height 9 1/4 in, Application Hot Water Space Heating Boiler, Overall Length 5 1/4 in, Seat Material Metal, Test Lever Test Lever Included, Standards HV Designated Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.