Zoro Homepage
This item is Discontinued.
Watts Boiler Pressure Relief Valve, 75 psi, SS LF174A-75-3/4

Boiler Pressure Relief Valve, 75 psi, SS (Discontinued)

  • Mfr # LF174A-75-3/4
  • Zoro # G6701475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF174A-75-3/4
Zoro #
G6701475
UPC #
098268042832
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Body Width
2-1/2"
Body Height
5-1/8"
Overall Height
5-1/8"
Overall Width
2-1/2"

Details

Body Material
Lead Free Copper Silicon Alloy
Item
Boiler Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
BtuH
1,320,000
Standards
ASME, MIL-V-18634B
Spring Material
Stainless Steel
Max. Temp.
250 Degrees F
Factory Set Pressure
75 psi
Auto Re-Seating
No
Maximum Fluid Temperature
250 Degrees F
Inlet Connection Type
NPT
Outlet Connection Type
NPT

Description

Boiler Pressure Relief Valve, Body Material Copper Silicon Alloy, Standards ASME; MIL-V-18634B

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.