Zoro Homepage

Boiler Pressure Relief Valve, Iron, 30 psi

  • Mfr # F382008

  • Zoro # G915628136


product price: $244.31
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Operating Pressure - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Type
NPTF
Outlet Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F382008
Zoro #
G915628136
UPC #
-
Country of Origin
United States

Dimensions

Inlet Connection Size
3/4 in
Overall Height
5 5/8 in
Outlet Connection Size
1 in
Overall Length
3 in

Details

Body Material
Iron
Item
Boiler Pressure Relief Valve
Operating Pressure - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Inlet Connection Type
NPTF
Outlet Connection Gender
Female
Standards
ASME Code HV
ASME Section Code
Section XIII
Product Type
Boiler Pressure Relief Valve
For Media
Water
Factory Set Pressure
30 psi
Application
Hot Water Space Heating Boiler
Outlet Connection Type
NPTF
Operating Temperature - Maximum
250 Degrees F
Test Lever
Test Lever Included
Operating Pressure - Maximum
20 psi
Inlet Connection Gender
Female
BtuH
925,000 BtuH

Description

Boiler Pressure Relief Valve, Body Material Iron, Factory Set Pressure 30 psi, 925,000 BtuH BtuH, Overall Height 5 5/8 in, Application Hot Water Space Heating Boiler, Overall Length 3 in, Test Lever Test Lever Included, Standards ASME Code HV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.