Zoro Homepage

Boiler Pressure Relief Valve, Iron, 75 psi

  • Mfr # F383484

  • Zoro # G815628014


product price: $874.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Product Type
Boiler Pressure Relief Valve
Overall Length
4 5/8 in
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F383484
Zoro #
G815628014
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Overall Height
8 3/4 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/2 in

Details

Body Material
Iron
Item
Boiler Pressure Relief Valve
Product Type
Boiler Pressure Relief Valve
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Outlet Connection Type
NPTF
Test Lever
Test Lever Included
Factory Set Pressure
75 psi
Inlet Connection Type
NPTF
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
75 psi
ASME Section Code
Section XIII
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Application
Hot Water Space Heating Boiler
Standards
ASME Code HV
For Media
Water
BtuH
4,285,000 BtuH

Description

Boiler Pressure Relief Valve, Body Material Iron, Factory Set Pressure 75 psi, 4,285,000 BtuH BtuH, Overall Height 8 3/4 in, Application Hot Water Space Heating Boiler, Overall Length 4 5/8 in, Test Lever Test Lever Included, Standards ASME Code HV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.