Cap Tether, 1/8 to 1/4, Use w/Watts RK-TCP
Mfr # RK-TC-P Plastci Cap Tether 1/8 1/4 NPT
Zoro # G0435407
product price: $4.85
/eaKey Features
Size
1/8 in to 1/4 in
For Use With
Watts RK-TC-P (1/8 in to 1/4 in NPT)
Connection Type
NPT
Material of Construction
Plastic
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK-TC-P Plastci Cap Tether 1/8 1/4 NPT
Zoro #
G0435407
UPC #
098268543971
Country of Origin
China
Dimensions
Size
1/8 in to 1/4 in
Details
Item
Cap Tether
For Use With
Watts RK-TC-P (1/8 in to 1/4 in NPT)
Connection Type
NPT
Material of Construction
Plastic
Material
Plastic
Compatible Product Type
Backflow Preventer
Connection Type - Side 1
NPT
Compatible with Series
Watts RK-TC-P, 1/8 in to 1/4 in NPT
Product Type
Cap Tether
Description
Cap Tether, For Use With Watts RK-TC-P (1/8 in to 1/4 in NPT), Size 1/8 in to 1/4 in, Connection Type NPT, Material of Construction Plastic
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.