Zoro Homepage

Check Valve, 2 in Overall L

  • Mfr # LF6 3/8

  • Zoro # G405303758


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT
Body Material
Copper Silicon Alloy
Temp. Range
33 Degrees to 180 Degrees F
Width
1 in
Features
Installation in Horizontal or Vertical Position, Positive Back Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF6 3/8
Zoro #
G405303758
UPC #
00098268653168
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Size
3/8 in
Length
2 in
Overall Height
1 in
Pipe or Tube Size
3/8 in
Overall Length
2 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Lead Free Copper Silicon Alloy, Pipe or Tube Size 3/8 in, Connection Type FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 200 PSI @ 180 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Elastomer, Full Flow - Valves No, Length 2 in, Width 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.