Zoro Homepage

Comb Fill Valve/Backflow Preventor, 1/2In

  • Mfr # B911-M3

  • Zoro # G5308712


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT and NPT Union
Body Material
Bronze
Width
5-1/4"
Pipe Size
1/2" x 1/2"
Max. Fluid Temp.
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B911-M3
Zoro #
G5308712
UPC #
098268020465
Country of Origin
United States

Dimensions

Width
5-1/4"
Pipe Size
1/2" x 1/2"
Height
5-1/4"
Length
8-1/2"
Overall Height
5 1/4 in
Pipe Connection Size
1/2 in
Overall Length
8 1/2 in

Details

Item
Boiler Feed Valve w/Backflow Preventer
Connection Type
FNPT and NPT Union
Body Material
Bronze
Max. Fluid Temp.
212 Degrees F
Standards
ASSE 1012
Max. Temp.
212 Degrees F
Max. Pressure
100 psi
Adjustment Range
10 to 25 psi
Connection
Union FNPT x NPT
Inlet Connection Gender
Female
For Media
Water
Outlet Connection Type
NPT
Operating Pressure - Maximum
100 psi
Outlet Connection Gender
Female
Application
Commercial Use, Residential Hydronic Heating Systems
Maximum Fluid Temperature
212 Degrees F
Inlet Connection Type
NPT

Description

Boiler Feed Valve, Pipe Size 1/2 in, Length 8 1/2 in, Height 5 1/4 in, Connection Type FNPT and NPT Union, Adjustment Range 10 to 25 psi, Max. Pressure 100 psi, Max. Fluid Temp. 212 Degrees F, Body Material Bronze, Standards ASSE 1012

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.